Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE08D03V2
- Mfr # PHY30-4-3P-V
- Zoro # G822499973
product price:Â
$
20.79
/ea
Sold in multiples of 2 for
$41.58
Key Features
Replaces OEM Part
EPPENSTEINER 930P3A000P, FILTER-MART 010534, FILTER-X XH02214, FILTREC DHD30D03B, FILTREC DHD30D03V, HYDAC/HYCON 0030D003P, MAIN FILTER MF0060250, MAIN FILTER MF0060251, REXROTH 930P3A000M, REXROTH 930P3A000V, STAUFF SE008D03B, STAUFF SE008D03B2, STAUFF S
Filter Media
PAPER
Height
3.66
Micron Rating
3
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-3P-V
- Zoro #
- G822499973
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 930P3A000P, FILTER-MART 010534, FILTER-X XH02214, FILTREC DHD30D03B, FILTREC DHD30D03V, HYDAC/HYCON 0030D003P, MAIN FILTER MF0060250, MAIN FILTER MF0060251, REXROTH 930P3A000M, REXROTH 930P3A000V, STAUFF SE008D03B, STAUFF SE008D03B2, STAUFF S
- Filter Media
- PAPER
- Micron Rating
- 3
- ID Top
- 0.49
- Collapse Pressure
- 435
- OD Bottom
- 1.38
- OD Top
- 1.38
- Beta Ratio 1
- 2/3/2026
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.