HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE090E10B2
- Mfr # PFC330-7-10G-V
- Zoro # G922484084
product price:Â
$
50.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9330H10SLA000P, EPPENSTEINER E400HL330H10, FILTER-MART 050419, FILTER-X XH02238, FILTREC DHD330E10B, FILTREC DHD330E10V, HYDAC/HYCON 0330D010BN, HYDAC/HYCON 0330D010BNV, HY-PRO HP33DNL712MSB, HY-PRO HP33DNL712MSV, MAHLE 7889066, MAHLE 890006S
Height
7.04
Micron Rating
10
Filter Media
MICROGLASS
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-10G-V
- Zoro #
- G922484084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.04
Details
- Replaces OEM Part
- EPPENSTEINER 9330H10SLA000P, EPPENSTEINER E400HL330H10, FILTER-MART 050419, FILTER-X XH02238, FILTREC DHD330E10B, FILTREC DHD330E10V, HYDAC/HYCON 0330D010BN, HYDAC/HYCON 0330D010BNV, HY-PRO HP33DNL712MSB, HY-PRO HP33DNL712MSV, MAHLE 7889066, MAHLE 890006S
- Micron Rating
- 10
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/13
- OD Top
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.