Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE125B40B2
- Mfr # PHY280-14-50SS-V
- Zoro # G322544739
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02198, FILTREC DHD280B50B, FILTREC DHD280B50V, FILTREC DHD280S50B, FILTREC DHD280S50V, HYDAC/HYCON 0280D050W, HYDAC/HYCON 0280D050WHC, HYDAC/HYCON 0280D050WHCV, HYDAC/HYCON 0280D050WV, JURA FILTRATION SH75186, MAIN FILTER MF0306596, MAIN FILTER
Filter Media
304 SS WIRE
Height
13.98
Micron Rating
50
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-50SS-V
- Zoro #
- G322544739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- FILTER-X XH02198, FILTREC DHD280B50B, FILTREC DHD280B50V, FILTREC DHD280S50B, FILTREC DHD280S50V, HYDAC/HYCON 0280D050W, HYDAC/HYCON 0280D050WHC, HYDAC/HYCON 0280D050WHCV, HYDAC/HYCON 0280D050WV, JURA FILTRATION SH75186, MAIN FILTER MF0306596, MAIN FILTER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- Collapse Pressure
- 435
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.