Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE125G05B
- Mfr # PHY280-14-5G-V
- Zoro # G322532897
product price:Â
$
62.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2665, BEHRINGER BE280P06A, BILLION WN200140, DONALDSON DT0280D8UM, DONALDSON P566675, EPPENSTEINER 9280H6SLA000P, EPPENSTEINER 9280H6XLA000P, EPPENSTEINER 9280LAH6SLA000P, EPPENSTEINER 9280LAH6XLA000P, FILTER-MART 051072, FILTER-X XH02200, FI
Filter Media
MICROGLASS
Height
13.98
Micron Rating
5
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-5G-V
- Zoro #
- G322532897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- AIRFIL AFKOVL2665, BEHRINGER BE280P06A, BILLION WN200140, DONALDSON DT0280D8UM, DONALDSON P566675, EPPENSTEINER 9280H6SLA000P, EPPENSTEINER 9280H6XLA000P, EPPENSTEINER 9280LAH6SLA000P, EPPENSTEINER 9280LAH6XLA000P, FILTER-MART 051072, FILTER-X XH02200, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Top
- 2.72
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.