HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE130G10V2
- Mfr # PHY500-10-10G-V
- Zoro # G822513167
product price:Â
$
75.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26810, BALDWIN PT23089MPG, BEHRINGER BE500P12A, DONALDSON P568715, EPPENSTEINER 9500H10SLA000P, EPPENSTEINER 9500H10XLA000P, EPPENSTEINER 9500LAH10SLA000P, EPPENSTEINER 9500LAH10XLA000P, FILTER-MART 051041, FILTER-X XH02261, FILTREC DHD500E10
Filter Media
MICROGLASS
Height
9.96
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-10G-V
- Zoro #
- G822513167
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26810, BALDWIN PT23089MPG, BEHRINGER BE500P12A, DONALDSON P568715, EPPENSTEINER 9500H10SLA000P, EPPENSTEINER 9500H10XLA000P, EPPENSTEINER 9500LAH10SLA000P, EPPENSTEINER 9500LAH10XLA000P, FILTER-MART 051041, FILTER-X XH02261, FILTREC DHD500E10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- ID Top
- 1.9
- OD Top
- 3.56
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.