HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE14E10B
- Mfr # PFC60-4-10G-V
- Zoro # G822496101
product price:Â
$
22.19
/ea
Sold in multiples of 2 for
$44.38
Key Features
Replaces OEM Part
EPPENSTEINER 960H10SLA000P, EPPENSTEINER E400HL60H10, FILTER-MART 050396, FILTER-X XH02280, FILTREC DHD60E10B, FILTREC DHD60E10V, HYDAC/HYCON 02062013, HYDAC/HYCON 2062013, HYDAC/HYCON 0060D010BN, HYDAC/HYCON 0060D010BNV, HY-PRO HP06DNL412MSB, MAHLE 78885
Filter Media
MICROGLASS
Height
3.54
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-10G-V
- Zoro #
- G822496101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- EPPENSTEINER 960H10SLA000P, EPPENSTEINER E400HL60H10, FILTER-MART 050396, FILTER-X XH02280, FILTREC DHD60E10B, FILTREC DHD60E10V, HYDAC/HYCON 02062013, HYDAC/HYCON 2062013, HYDAC/HYCON 0060D010BN, HYDAC/HYCON 0060D010BNV, HY-PRO HP06DNL412MSB, MAHLE 78885
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.