Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE14H03V
- Mfr # PHY60-3-3G-HC-V
- Zoro # G822466296
product price:Â
$
47.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2643KP, BEHRINGER BE60P03AH, BEHRINGER BE60P03AHV, DONALDSON DT0060DHC5UM, DONALDSON P170586, DONALDSON P566688, EPPENSTEINER 960H3XLF000P, EPPENSTEINER 960LAH3SLF000P, EPPENSTEINER 960LAH3XLF000P, EPPENSTEINER E400HL60H32LLLA, FILTER-MART 05
Filter Media
MICROGLASS
Height
3.31
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-3G-HC-V
- Zoro #
- G822466296
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2643KP, BEHRINGER BE60P03AH, BEHRINGER BE60P03AHV, DONALDSON DT0060DHC5UM, DONALDSON P170586, DONALDSON P566688, EPPENSTEINER 960H3XLF000P, EPPENSTEINER 960LAH3SLF000P, EPPENSTEINER 960LAH3XLF000P, EPPENSTEINER E400HL60H32LLLA, FILTER-MART 05
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.85
- Collapse Pressure
- 3045
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.