Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160B25B2
- Mfr # PFC330-14-25SS-V
- Zoro # G822521247
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 9660G25A000P, EPPENSTEINER E400HL660G25, FILTER-MART 060227, FILTER-X XH02300, FILTREC DHD660B25B, FILTREC DHD660B25V, FILTREC WT267, HYDAC/HYCON 02062406, HYDAC/HYCON 2062406, HYDAC/HYCON 0660D025W, HYDAC/HYCON 0660D025WV, HY-PRO HP33DNL1425
Filter Media
304 SS WIRE
Height
13.74
Micron Rating
25
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-25SS-V
- Zoro #
- G822521247
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660G25A000P, EPPENSTEINER E400HL660G25, FILTER-MART 060227, FILTER-X XH02300, FILTREC DHD660B25B, FILTREC DHD660B25V, FILTREC WT267, HYDAC/HYCON 02062406, HYDAC/HYCON 2062406, HYDAC/HYCON 0660D025W, HYDAC/HYCON 0660D025WV, HY-PRO HP33DNL1425
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.03
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.03
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.