Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160D03B
- Mfr # PFC330-14-3P-V
- Zoro # G022522716
product price:Â
$
25.45
/ea
Sold in multiples of 2 for
$50.90
Key Features
Replaces OEM Part
EPPENSTEINER 9660P3A000P, FILTER-X XH02302, FILTREC DHD660D03B, FILTREC DHD660D03V, HYDAC/HYCON 0660D003P, HYDAC/HYCON 0660D003PV, MAIN FILTER MF0060444, MAIN FILTER MF0060445, NATIONAL FILTERS 185524, PARKER G03193, STAUFF SE160D03B, STAUFF SE160D03B2, S
Filter Media
PAPER
Height
13.74
Micron Rating
3
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-3P-V
- Zoro #
- G022522716
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660P3A000P, FILTER-X XH02302, FILTREC DHD660D03B, FILTREC DHD660D03V, HYDAC/HYCON 0660D003P, HYDAC/HYCON 0660D003PV, MAIN FILTER MF0060444, MAIN FILTER MF0060445, NATIONAL FILTERS 185524, PARKER G03193, STAUFF SE160D03B, STAUFF SE160D03B2, S
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Top
- 3.03
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/3/2026
- ID Top
- 1.9
- OD Bottom
- 3.03
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.