HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160E10V2
- Mfr # PFC330-14-10G-V
- Zoro # G822486294
product price:Â
$
66.89
/ea
Key Features
Replaces OEM Part
BEHRINGER BE660P12AR, EPPENSTEINER 9660H10SLA000P, EPPENSTEINER E400HL660H10, FILTER-MART 050425, FILTER-X XH02308, FILTREC DHD660E10B, FILTREC DHD660E10V, HYDAC/HYCON 02062600, HYDAC/HYCON 2062600, HYDAC/HYCON 0660D010BN, HYDAC/HYCON 0660D010BNV, HY-PRO
Filter Media
MICROGLASS
Height
13.74
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-10G-V
- Zoro #
- G822486294
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE660P12AR, EPPENSTEINER 9660H10SLA000P, EPPENSTEINER E400HL660H10, FILTER-MART 050425, FILTER-X XH02308, FILTREC DHD660E10B, FILTREC DHD660E10V, HYDAC/HYCON 02062600, HYDAC/HYCON 2062600, HYDAC/HYCON 0660D010BN, HYDAC/HYCON 0660D010BNV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- ID Top
- 1.9
- OD Top
- 3.03
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.