Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160F03V2
Mfr # PFC330-14-3G-HC-V
Zoro # G822505889
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE660P03AHR, EPPENSTEINER 9660H3SLF000P, EPPENSTEINER E400HL660H32, FILTER-MART 050427, FILTER-X XH02310, FILTREC DHD660F03B, FILTREC DHD660F03V, HYDAC/HYCON 02061944, HYDAC/HYCON 2061944, HYDAC/HYCON 0660D003BH, HYDAC/HYCON 0660D003BHV, HY-PRO
Filter Media
MICROGLASS
Height
13.82
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-3G-HC-V
- Zoro #
- G822505889
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE660P03AHR, EPPENSTEINER 9660H3SLF000P, EPPENSTEINER E400HL660H32, FILTER-MART 050427, FILTER-X XH02310, FILTREC DHD660F03B, FILTREC DHD660F03V, HYDAC/HYCON 02061944, HYDAC/HYCON 2061944, HYDAC/HYCON 0660D003BH, HYDAC/HYCON 0660D003BHV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.9
- OD Top
- 3.03
- OD Bottom
- 3.03
- Collapse Pressure
- 3045