Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160F10V2
- Mfr # PFC330-14-10G-HC-V
- Zoro # G122539089
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE660P12AHR, EPPENSTEINER 9660H10SLF000P, EPPENSTEINER E400HL660H102, FILTER-MART 050428, FILTER-X XH02312, FILTREC DHD660F10B, FILTREC DHD660F10V, HYDAC/HYCON 02061945, HYDAC/HYCON 2061945, HYDAC/HYCON 0660D010BH, HYDAC/HYCON 0660D010BHV, HY-PR
Filter Media
MICROGLASS
Height
13.82
Micron Rating
10
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-14-10G-HC-V
- Zoro #
- G122539089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.82
Details
- Replaces OEM Part
- BEHRINGER BE660P12AHR, EPPENSTEINER 9660H10SLF000P, EPPENSTEINER E400HL660H102, FILTER-MART 050428, FILTER-X XH02312, FILTREC DHD660F10B, FILTREC DHD660F10V, HYDAC/HYCON 02061945, HYDAC/HYCON 2061945, HYDAC/HYCON 0660D010BH, HYDAC/HYCON 0660D010BHV, HY-PR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/13
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Top
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.