HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160G20V
- Mfr # PHY660-13-20G-V
- Zoro # G322528777
product price:Â
$
94.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
Filter Media
MICROGLASS
Height
12.91
Micron Rating
20
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-20G-V
- Zoro #
- G322528777
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- ID Top
- 1.9
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.