HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160H10V2
- Mfr # PHY660-13-10G-HC-V
- Zoro # G322514893
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26910KP, BALDWIN PT23052MPG, BEHRINGER BE660P12AH, BEHRINGER BE660P12AHV, DONALDSON DT0660DHC14UM, DONALDSON P170597, DONALDSON P566703, EPPENSTEINER 9660H10XLF000P, EPPENSTEINER 9660LAH10SLF000P, EPPENSTEINER 9660LAH10XLF000P, EPPENSTEINER E
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-10G-HC-V
- Zoro #
- G322514893
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26910KP, BALDWIN PT23052MPG, BEHRINGER BE660P12AH, BEHRINGER BE660P12AHV, DONALDSON DT0660DHC14UM, DONALDSON P170597, DONALDSON P566703, EPPENSTEINER 9660H10XLF000P, EPPENSTEINER 9660LAH10SLF000P, EPPENSTEINER 9660LAH10XLF000P, EPPENSTEINER E
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.56
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.56
- Collapse Pressure
- 3045
- ID Top
- 1.9
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.