Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE30B40B
- Mfr # PFC60-6-50SS-V
- Zoro # G022464665
product price:Â
$
44.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH02102, FILTREC DHD110B50B, FILTREC DHD110B50V, HYDAC/HYCON 0110D050W, HYDAC/HYCON 0110D050WV, MAIN FILTER MF0060028, MAIN FILTER MF0419632, NAPA 7866, NATIONAL FILTERS 18520474SS, STAUFF SE030B40B, STAUFF SE030B40B2, STAUFF SE030B40V, STAUFF SE
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
50
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-50SS-V
- Zoro #
- G022464665
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02102, FILTREC DHD110B50B, FILTREC DHD110B50V, HYDAC/HYCON 0110D050W, HYDAC/HYCON 0110D050WV, MAIN FILTER MF0060028, MAIN FILTER MF0419632, NAPA 7866, NATIONAL FILTERS 18520474SS, STAUFF SE030B40B, STAUFF SE030B40B2, STAUFF SE030B40V, STAUFF SE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.