Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE30E03V2
- Mfr # PFC60-6-3G-V
- Zoro # G322505815
product price:Â
$
27.39
/ea
Sold in multiples of 2 for
$54.78
Key Features
Replaces OEM Part
CARQUEST 84867, EPPENSTEINER 9110H3SLA000P, EPPENSTEINER E400HL110H3, FILTER-MART 050401, FILTER-X XH02107, FILTREC DHD110E03B, FILTREC DHD110E03V, HYDAC/HYCON 0110D003BN, HYDAC/HYCON 0110D003BNV, HY-PRO HP06DNL73MSB, MAIN FILTER MF0060038, MAIN FILTER MF
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-3G-V
- Zoro #
- G322505815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- CARQUEST 84867, EPPENSTEINER 9110H3SLA000P, EPPENSTEINER E400HL110H3, FILTER-MART 050401, FILTER-X XH02107, FILTREC DHD110E03B, FILTREC DHD110E03V, HYDAC/HYCON 0110D003BN, HYDAC/HYCON 0110D003BNV, HY-PRO HP06DNL73MSB, MAIN FILTER MF0060038, MAIN FILTER MF
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.