Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE30E05V
- Mfr # PFC60-6-5G-V
- Zoro # G822501386
product price:Â
$
27.39
/ea
Sold in multiples of 2 for
$54.78
Key Features
Replaces OEM Part
EPPENSTEINER 9110H6SLA000P, EPPENSTEINER E400HL110H6, FILTER-MART 050668, FILTER-X XH02108, FILTREC DHD110E05B, FILTREC DHD110E05V, HYDAC/HYCON 0110D005BN, HYDAC/HYCON 0110D005BNV, HY-PRO HP06DNL76MSB, MAIN FILTER MF0060040, MAIN FILTER MF0060041, NATIONA
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-5G-V
- Zoro #
- G822501386
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9110H6SLA000P, EPPENSTEINER E400HL110H6, FILTER-MART 050668, FILTER-X XH02108, FILTREC DHD110E05B, FILTREC DHD110E05V, HYDAC/HYCON 0110D005BN, HYDAC/HYCON 0110D005BNV, HY-PRO HP06DNL76MSB, MAIN FILTER MF0060040, MAIN FILTER MF0060041, NATIONA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.