Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE30H05V2
- Mfr # PHY110-6-5G-HC-V
- Zoro # G322506157
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2675KP, BEHRINGER BE110P06AH, BEHRINGER BE110P06AHV, EPPENSTEINER 9110H6XLF000P, EPPENSTEINER 9110LAH6SLF000P, EPPENSTEINER 9110LAH6XLF000P, EPPENSTEINER E400HL110H62LLLA, FILTER-MART 050046, FILTER-X XH02120, FILTREC DHD110H05B, FILTREC DHD1
Filter Media
MICROGLASS
Height
6.02
Micron Rating
5
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-5G-HC-V
- Zoro #
- G322506157
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2675KP, BEHRINGER BE110P06AH, BEHRINGER BE110P06AHV, EPPENSTEINER 9110H6XLF000P, EPPENSTEINER 9110LAH6SLF000P, EPPENSTEINER 9110LAH6XLF000P, EPPENSTEINER E400HL110H62LLLA, FILTER-MART 050046, FILTER-X XH02120, FILTREC DHD110H05B, FILTREC DHD1
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.85
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.