Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE35B40B
- Mfr # PFC60-8-50SS-V
- Zoro # G022487909
product price:Â
$
61.99
/ea
Key Features
Replaces OEM Part
FILTER-X XH02129, FILTREC DHD140B50B, FILTREC DHD140B50V, HYDAC/HYCON 0140D050W, HYDAC/HYCON 0140D050WV, JURA FILTRATION SH75213, MAIN FILTER MF0306535, MAIN FILTER MF0576169, STAUFF SE035B40B, STAUFF SE035B40B2, STAUFF SE035B40V, STAUFF SE035B40V2, STAUF
Filter Media
304 SS WIRE
Height
7.76
Micron Rating
50
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-50SS-V
- Zoro #
- G022487909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02129, FILTREC DHD140B50B, FILTREC DHD140B50V, HYDAC/HYCON 0140D050W, HYDAC/HYCON 0140D050WV, JURA FILTRATION SH75213, MAIN FILTER MF0306535, MAIN FILTER MF0576169, STAUFF SE035B40B, STAUFF SE035B40B2, STAUFF SE035B40V, STAUFF SE035B40V2, STAUF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 1.75
- Collapse Pressure
- 435
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.