HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE35E05B2
- Mfr # PFC60-8-5G-V
- Zoro # G122513348
product price:Â
$
31.55
/ea
Sold in multiples of 2 for
$63.10
Key Features
Replaces OEM Part
EPPENSTEINER 9140H6SLA000P, FILTREC DHD140E05B, FILTREC DHD140E05V, HYDAC/HYCON 0140D005BN, HYDAC/HYCON 0140D005BNV, MAIN FILTER MF0306547, MAIN FILTER MF0576175, REXROTH 9140H6SLA000M, REXROTH 9140H6SLA000V, STAUFF SE035E05B, STAUFF SE035E05B2, STAUFF SE
Filter Media
MICROGLASS
Height
7.76
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-8-5G-V
- Zoro #
- G122513348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- EPPENSTEINER 9140H6SLA000P, FILTREC DHD140E05B, FILTREC DHD140E05V, HYDAC/HYCON 0140D005BN, HYDAC/HYCON 0140D005BNV, MAIN FILTER MF0306547, MAIN FILTER MF0576175, REXROTH 9140H6SLA000M, REXROTH 9140H6SLA000V, STAUFF SE035E05B, STAUFF SE035E05B2, STAUFF SE
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.