Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE45D20B
- Mfr # PFC160-5-20P-V
- Zoro # G322536178
product price:Â
$
21.79
/ea
Sold in multiples of 2 for $43.58
Key Features
Replaces OEM Part
EPPENSTEINER 9160P20A000P, FILTER-MART 010545, FILTER-X XH02148, FILTREC DHD160D20B, FILTREC DHD160D20V, HYDAC/HYCON 0160D020P, HYDAC/HYCON 0160D020PV, MAIN FILTER MF0060121, MAIN FILTER MF0060122, NATIONAL FILTERS 185437, PARKER G03109, REXROTH 9160P20A0
Filter Media
PAPER
Height
5
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-20P-V
- Zoro #
- G322536178
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160P20A000P, FILTER-MART 010545, FILTER-X XH02148, FILTREC DHD160D20B, FILTREC DHD160D20V, HYDAC/HYCON 0160D020P, HYDAC/HYCON 0160D020PV, MAIN FILTER MF0060121, MAIN FILTER MF0060122, NATIONAL FILTERS 185437, PARKER G03109, REXROTH 9160P20A0
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Top
- 2.36