Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE45F10B2
- Mfr # PFC160-5-10G-HC-V
- Zoro # G822503861
product price:Â
$
50.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9160H10SLF000P, EPPENSTEINER E400HL160H102, FILTER-MART 050410, FILTER-MART 050921, FILTER-X XH02155, FILTREC DHD160F10B, FILTREC DHD160F10V, HYDAC/HYCON 0160D010BH, HYDAC/HYCON 0160D010BHV, HY-PRO HP16DHL512MSB, MAHLE 7888860, MAHLE 890004SM
Filter Media
MICROGLASS
Height
5.08
Micron Rating
10
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-10G-HC-V
- Zoro #
- G822503861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.08
Details
- Replaces OEM Part
- EPPENSTEINER 9160H10SLF000P, EPPENSTEINER E400HL160H102, FILTER-MART 050410, FILTER-MART 050921, FILTER-X XH02155, FILTREC DHD160F10B, FILTREC DHD160F10V, HYDAC/HYCON 0160D010BH, HYDAC/HYCON 0160D010BHV, HY-PRO HP16DHL512MSB, MAHLE 7888860, MAHLE 890004SM
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.35
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
- Collapse Pressure
- 3045