HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE45G05V2
- Mfr # PHY160-4-5G-V
- Zoro # G822506381
product price:Â
$
29.39
/ea
Sold in multiples of 2 for
$58.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL2615, BEHRINGER BE160P06A, BEHRINGER BE160P06AV, BILLION WN200179, DONALDSON DT0160D8UM, DONALDSON P170605, DONALDSON P566667, EPPENSTEINER 9160H6XLA000P, EPPENSTEINER 9160LAH6SLA000P, EPPENSTEINER 9160LAH6XLA000P, EPPENSTEINER E400HL160H6LLL
Filter Media
MICROGLASS
Height
4.53
Micron Rating
5
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-5G-V
- Zoro #
- G822506381
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2615, BEHRINGER BE160P06A, BEHRINGER BE160P06AV, BILLION WN200179, DONALDSON DT0160D8UM, DONALDSON P170605, DONALDSON P566667, EPPENSTEINER 9160H6XLA000P, EPPENSTEINER 9160LAH6SLA000P, EPPENSTEINER 9160LAH6XLA000P, EPPENSTEINER E400HL160H6LLL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Top
- 2.72
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.