HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE70B25B
- Mfr # PFC160-7-25SS-V
- Zoro # G822475564
product price:Â
$
84.59
/ea
Key Features
Replaces OEM Part
CARQUEST 84876, EPPENSTEINER 9240G25A000P, EPPENSTEINER E400HL240G25, FILTER-MART 060104, FILTER-MART 060215, FILTER-X XH02170, FILTREC DHD240B25B, FILTREC DHD240B25V, HYDAC/HYCON 02061916, HYDAC/HYCON 2061916, HYDAC/HYCON 0240D025W, HYDAC/HYCON 0240D025W
Filter Media
304 SS WIRE
Height
7.32
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-7-25SS-V
- Zoro #
- G822475564
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.32
Details
- Replaces OEM Part
- CARQUEST 84876, EPPENSTEINER 9240G25A000P, EPPENSTEINER E400HL240G25, FILTER-MART 060104, FILTER-MART 060215, FILTER-X XH02170, FILTREC DHD240B25B, FILTREC DHD240B25V, HYDAC/HYCON 02061916, HYDAC/HYCON 2061916, HYDAC/HYCON 0240D025W, HYDAC/HYCON 0240D025W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.