Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE70D20B2
- Mfr # PFC160-7-20P-V
- Zoro # G522470555
product price:Â
$
21.49
/ea
Sold in multiples of 2 for
$42.98
Key Features
Replaces OEM Part
EPPENSTEINER 9240P20A000P, FILTER-X XH02175, FILTREC DHD240D20B, FILTREC DHD240D20V, HYDAC/HYCON 0240D020P, HYDAC/HYCON 0240D020PV, MAIN FILTER MF0060175, MAIN FILTER MF0060176, NATIONAL FILTERS 185457, PARKER G03138, REXROTH 9240P20A000M, REXROTH 9240P20
Filter Media
PAPER
Height
7.32
Micron Rating
20
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-20P-V
- Zoro #
- G522470555
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240P20A000P, FILTER-X XH02175, FILTREC DHD240D20B, FILTREC DHD240D20V, HYDAC/HYCON 0240D020P, HYDAC/HYCON 0240D020PV, MAIN FILTER MF0060175, MAIN FILTER MF0060176, NATIONAL FILTERS 185457, PARKER G03138, REXROTH 9240P20A000M, REXROTH 9240P20
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.36
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.