HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE70E03V
- Mfr # PFC160-7-3G-V
- Zoro # G822467019
product price:Â
$
42.79
/ea
Key Features
Replaces OEM Part
CARQUEST 84877, EPPENSTEINER 9240H3SLA000P, EPPENSTEINER E400HL240H3, FILTER-MART 050412, FILTER-MART 050783, FILTER-X XH02176, FILTREC DHD240E03B, FILTREC DHD240E03V, HYDAC/HYCON 0240D003BN, HYDAC/HYCON 0240D003BNV, HY-PRO HP16DNL83MSB, HY-PRO HP16DNL83M
Filter Media
MICROGLASS
Height
7.32
Micron Rating
3
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-7-3G-V
- Zoro #
- G822467019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.32
Details
- Replaces OEM Part
- CARQUEST 84877, EPPENSTEINER 9240H3SLA000P, EPPENSTEINER E400HL240H3, FILTER-MART 050412, FILTER-MART 050783, FILTER-X XH02176, FILTREC DHD240E03B, FILTREC DHD240E03V, HYDAC/HYCON 0240D003BN, HYDAC/HYCON 0240D003BNV, HY-PRO HP16DNL83MSB, HY-PRO HP16DNL83M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.