Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE70F05B2
- Mfr # PFC160-7-5G-HC-V
- Zoro # G822513730
product price:Â
$
75.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9240H6SLF000P, EPPENSTEINER E400HL240H62, FILTER-X XH02181, FILTREC DHD240F05B, FILTREC DHD240F05B4, FILTREC DHD240F05V, FILTREC DHD240F05V4, HYDAC/HYCON 0240D005BH, HYDAC/HYCON 0240D005BHV, HY-PRO HP16DHL86MSB, HY-PRO HP16DHL86MSV, MAIN FILT
Filter Media
MICROGLASS
Height
7.4
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-5G-HC-V
- Zoro #
- G822513730
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240H6SLF000P, EPPENSTEINER E400HL240H62, FILTER-X XH02181, FILTREC DHD240F05B, FILTREC DHD240F05B4, FILTREC DHD240F05V, FILTREC DHD240F05V4, HYDAC/HYCON 0240D005BH, HYDAC/HYCON 0240D005BHV, HY-PRO HP16DHL86MSB, HY-PRO HP16DHL86MSV, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.