HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE90D03V
- Mfr # PFC330-7-3P-V
- Zoro # G122522241
product price:Â
$
27.25
/ea
Sold in multiples of 2 for
$54.50
Key Features
Replaces OEM Part
EPPENSTEINER 9330P3A000P, FILTER-X XH02232, FILTREC DHD330D03B, FILTREC DHD330D03V, HYDAC/HYCON 0330D003P, HYDAC/HYCON 0330D003PV, MAIN FILTER MF0060305, MAIN FILTER MF0060306, NATIONAL FILTERS 185489P, PARKER G03164, STAUFF SE090D03B, STAUFF SE090D03B2,
Filter Media
PAPER
Height
7.04
Micron Rating
3
Beta Ratio 1
2/3/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-3P-V
- Zoro #
- G122522241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.04
Details
- Replaces OEM Part
- EPPENSTEINER 9330P3A000P, FILTER-X XH02232, FILTREC DHD330D03B, FILTREC DHD330D03V, HYDAC/HYCON 0330D003P, HYDAC/HYCON 0330D003PV, MAIN FILTER MF0060305, MAIN FILTER MF0060306, NATIONAL FILTERS 185489P, PARKER G03164, STAUFF SE090D03B, STAUFF SE090D03B2,
- Filter Media
- PAPER
- Micron Rating
- 3
- Beta Ratio 1
- 2/3/2026
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 435
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.