Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE90F05V
- Mfr # PFC330-7-5G-HC-V
- Zoro # G822541498
product price:Â
$
93.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9330H6SLF000P, EPPENSTEINER E400HL330H62, FILTER-X XH02241, FILTREC DHD330F05B, FILTREC DHD330F05V, HYDAC/HYCON 0330D005BH, HYDAC/HYCON 0330D005BHV, HY-PRO HP33DHL76MSB, MAIN FILTER MF0060323, MAIN FILTER MF0060324, NATIONAL FILTERS 185482, P
Filter Media
MICROGLASS
Height
7.13
Micron Rating
5
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-5G-HC-V
- Zoro #
- G822541498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.13
Details
- Replaces OEM Part
- EPPENSTEINER 9330H6SLF000P, EPPENSTEINER E400HL330H62, FILTER-X XH02241, FILTREC DHD330F05B, FILTREC DHD330F05V, HYDAC/HYCON 0330D005BH, HYDAC/HYCON 0330D005BHV, HY-PRO HP33DHL76MSB, MAIN FILTER MF0060323, MAIN FILTER MF0060324, NATIONAL FILTERS 185482, P
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.03
- Collapse Pressure
- 3045
- ID Top
- 1.9
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.