Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE90F20B2
Mfr # PFC330-7-20G-HC-V
Zoro # G822540354
product price:Â
$
89.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9330H20SLF000P, EPPENSTEINER E400HL330H202, FILTER-MART 050423, FILTER-X XH02243, FILTREC DHD330F20B, FILTREC DHD330F20V, HYDAC/HYCON 0330D020BH, HYDAC/HYCON 0330D020BHV, HY-PRO HP33DHL725MSB, MAIN FILTER MF0060327, MAIN FILTER MF0060328, NAT
Filter Media
MICROGLASS
Height
7.13
Micron Rating
20
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-20G-HC-V
- Zoro #
- G822540354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.13
Details
- Replaces OEM Part
- EPPENSTEINER 9330H20SLF000P, EPPENSTEINER E400HL330H202, FILTER-MART 050423, FILTER-X XH02243, FILTREC DHD330F20B, FILTREC DHD330F20V, HYDAC/HYCON 0330D020BH, HYDAC/HYCON 0330D020BHV, HY-PRO HP33DHL725MSB, MAIN FILTER MF0060327, MAIN FILTER MF0060328, NAT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Top
- 3.03
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.