Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL003F20V2
Mfr # PMH149-3-20G-HC-V
Zoro # G922487825
product price:Â
$
42.99
/ea
Key Features
Height
2.75
Micron Rating
20
OD Bottom
1.19
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 185H20SLC000P, EPPENSTEINER 185H20XLC000P, FILTER-X XH02571, FILTREC DMD149F20B, JURA FILTRATION SH64179, MAHLE 852149SMVST25, MAHLE 852149SMXVST25, REXROTH 185H20SLC000M, REXROTH 185H20SLC000V, REXROTH 185H20XLC000M, REXROTH 185H20XLC000V, S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-20G-HC-V
- Zoro #
- G922487825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Micron Rating
- 20
- OD Bottom
- 1.19
- Filter Media
- MICROGLASS
- Replaces OEM Part
- EPPENSTEINER 185H20SLC000P, EPPENSTEINER 185H20XLC000P, FILTER-X XH02571, FILTREC DMD149F20B, JURA FILTRATION SH64179, MAHLE 852149SMVST25, MAHLE 852149SMXVST25, REXROTH 185H20SLC000M, REXROTH 185H20SLC000V, REXROTH 185H20XLC000M, REXROTH 185H20XLC000V, S
- Collapse Pressure
- 3045
- OD Top
- 1.19
- Beta Ratio 1
- 200/20
- ID Top
- 0.64