HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL003W10B
- Mfr # PMH149-3-10SS-HC-V
- Zoro # G522469580
product price:Â
$
71.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G10C000P, FILTER-X XH02575, FILTREC DMD149W10B, MAHLE 852149DRGVST10, REXROTH 185G10C000M, REXROTH 185G10C000V, STAUFF SL003W10B, STAUFF SL003W10B2, STAUFF SL003W10V, STAUFF SL003W10V2, STAUFF SL03W10B, STAUFF SL03W10B2, STAUFF SL03W10V, S
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
10
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-10SS-HC-V
- Zoro #
- G522469580
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185G10C000P, FILTER-X XH02575, FILTREC DMD149W10B, MAHLE 852149DRGVST10, REXROTH 185G10C000M, REXROTH 185G10C000V, STAUFF SL003W10B, STAUFF SL003W10B2, STAUFF SL003W10V, STAUFF SL003W10V2, STAUFF SL03W10B, STAUFF SL03W10B2, STAUFF SL03W10V, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.19
- Collapse Pressure
- 3045
- OD Top
- 1.19
- ID Top
- 0.64
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.