Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL005B100V2
- Mfr # PMH125-3-100SS-V
- Zoro # G822465084
product price:Â
$
40.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G100G000P, FILTER-X XH02490, FILTREC DMD125B100B, FILTREC DMD125B100V, HY-PRO HP125NL3100WB, HY-PRO HP125NL3100WV, INTERNORMEN 306740, INTERNORMEN 04852125100G16EP, INTERNORMEN 04852125100G16EV, JURA FILTRATION SH64055, MAHLE 852125DRG100
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
100
Collapse Pressure
585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-100SS-V
- Zoro #
- G822465084
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820G100G000P, FILTER-X XH02490, FILTREC DMD125B100B, FILTREC DMD125B100V, HY-PRO HP125NL3100WB, HY-PRO HP125NL3100WV, INTERNORMEN 306740, INTERNORMEN 04852125100G16EP, INTERNORMEN 04852125100G16EV, JURA FILTRATION SH64055, MAHLE 852125DRG100
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 585
- OD Bottom
- 1.65
- ID Top
- 0.9
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.