Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL010B100B
- Mfr # PMH126-4-100SS-V
- Zoro # G822465961
product price:Â
$
50.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840G100G000P, FILTER-X XH02510, FILTREC DMD126B100B, FILTREC DMD126B100V, HY-PRO HP126NL4100WB, HY-PRO HP126NL4100WV, INTERNORMEN 303340, INTERNORMEN 04852126100G16EP, INTERNORMEN 04852126100G16EV, MAHLE 852126DRG100, MAIN FILTER MF0061246,
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
100
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-100SS-V
- Zoro #
- G822465961
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840G100G000P, FILTER-X XH02510, FILTREC DMD126B100B, FILTREC DMD126B100V, HY-PRO HP126NL4100WB, HY-PRO HP126NL4100WV, INTERNORMEN 303340, INTERNORMEN 04852126100G16EP, INTERNORMEN 04852126100G16EV, MAHLE 852126DRG100, MAIN FILTER MF0061246,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.