Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL020W100B
- Mfr # PMH8505-7-100SS-HC
- Zoro # G822474864
product price:Â
$
95.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 189508G100F000P, FILTER-MART 060631, FILTER-X XH02357, FILTREC DMD0008W100B, HY-PRO HP251L7100W, INTERNORMEN 306479, INTERNORMEN 04PI9508100GHREO, JURA FILTRATION SH84091, MAHLE PI9508DRGVST100, MAIN FILTER MF0060916, NATIONAL FILTERS 1061111
Filter Media
304 SS WIRE
Height
6.77
Micron Rating
100
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-100SS-HC
- Zoro #
- G822474864
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189508G100F000P, FILTER-MART 060631, FILTER-X XH02357, FILTREC DMD0008W100B, HY-PRO HP251L7100W, INTERNORMEN 306479, INTERNORMEN 04PI9508100GHREO, JURA FILTRATION SH84091, MAHLE PI9508DRGVST100, MAIN FILTER MF0060916, NATIONAL FILTERS 1061111
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- OD Top
- 1.78
Dimensions
- Height
- 6.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.