Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL022B40B2
- Mfr # PMH127-7-40SS-V
- Zoro # G322554615
product price:Â
$
99.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880G40G000P, FILTER-X XH02533, FILTREC DMD127B40B, FILTREC DMD127B40V, HY-PRO HP127NL740WB, HY-PRO HP127NL740WV, INTERNORMEN 303344, INTERNORMEN 0485212740G16EP, INTERNORMEN 0485212740G16EV, MAHLE 852127DRG40, MAIN FILTER MF0061292, MAIN FIL
Filter Media
304 SS WIRE
Height
7
Micron Rating
40
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-40SS-V
- Zoro #
- G322554615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880G40G000P, FILTER-X XH02533, FILTREC DMD127B40B, FILTREC DMD127B40V, HY-PRO HP127NL740WB, HY-PRO HP127NL740WV, INTERNORMEN 303344, INTERNORMEN 0485212740G16EP, INTERNORMEN 0485212740G16EV, MAHLE 852127DRG40, MAIN FILTER MF0061292, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 145
- OD Top
- 2.01
- OD Bottom
- 2.01
- ID Top
- 1.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.