HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL022D20V
- Mfr # PMH127-7-20P-V
- Zoro # G122533087
product price:Â
$
34.35
/ea
Sold in multiples of 2 for
$68.70
Key Features
Replaces OEM Part
FILTREC DMD127L20B, MAHLE 852127MIC25, NORMAN 586A25PL, NORMAN 586A25PN, NORMAN 586A25RL, NORMAN 586A25RN, STAUFF SL022D20B, STAUFF SL022D20B2, STAUFF SL022D20V, STAUFF SL022D20V2, STAUFF SL22D20B, STAUFF SL22D20B2, STAUFF SL22D20V, STAUFF SL22D20V2, WIX
Filter Media
PAPER
Height
7
Micron Rating
20
OD Top
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-20P-V
- Zoro #
- G122533087
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD127L20B, MAHLE 852127MIC25, NORMAN 586A25PL, NORMAN 586A25PN, NORMAN 586A25RL, NORMAN 586A25RN, STAUFF SL022D20B, STAUFF SL022D20B2, STAUFF SL022D20V, STAUFF SL022D20V2, STAUFF SL22D20B, STAUFF SL22D20B2, STAUFF SL22D20V, STAUFF SL22D20V2, WIX
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.01
- ID Top
- 1.27
- Collapse Pressure
- 145
- OD Bottom
- 2.01
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.