Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL022W25B
- Mfr # PMH127-7-25SS-HC-V
- Zoro # G022470895
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1880G25C000P, FILTER-X XH02547, FILTREC DMD127W25B, FILTREC DMD127W25V, HY-PRO HP127HL725WB, HY-PRO HP127HL725WV, INTERNORMEN 303343, INTERNORMEN 0485212725GHREP, INTERNORMEN 0485212725GHREV, MAHLE 852127DRGVST25, MAIN FILTER MF0061322, MAIN
Filter Media
304 SS WIRE
Height
7
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-25SS-HC-V
- Zoro #
- G022470895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880G25C000P, FILTER-X XH02547, FILTREC DMD127W25B, FILTREC DMD127W25V, HY-PRO HP127HL725WB, HY-PRO HP127HL725WV, INTERNORMEN 303343, INTERNORMEN 0485212725GHREP, INTERNORMEN 0485212725GHREV, MAHLE 852127DRGVST25, MAIN FILTER MF0061322, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Bottom
- 2.03
- OD Top
- 2.03
- ID Top
- 1.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.