Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL030E05B
- Mfr # PMH8505-9-5G
- Zoro # G322501855
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT0308UM, DONALDSON P567090, EPPENSTEINER 185111H6SLE000P, EPPENSTEINER 185111H6XLE000P, FILTER-MART 050609, FILTER-X XH02370, FILTREC DMD0011E05B, FLUITEK FLK0212224, HYDAC/HYCON 1269149, HYDAC/HYCON 2100D05BN, HYDAC/HYCON 2110D05BN, HY-PRO HP3
Filter Media
MICROGLASS
Height
9.69
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-5G
- Zoro #
- G322501855
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT0308UM, DONALDSON P567090, EPPENSTEINER 185111H6SLE000P, EPPENSTEINER 185111H6XLE000P, FILTER-MART 050609, FILTER-X XH02370, FILTREC DMD0011E05B, FLUITEK FLK0212224, HYDAC/HYCON 1269149, HYDAC/HYCON 2100D05BN, HYDAC/HYCON 2110D05BN, HY-PRO HP3
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.