Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL035K20B
- Mfr # PMH034-6-20P-HC-V
- Zoro # G822526778
product price:Â
$
57.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140P25G000P, FILTER-X XH02459, FILTREC DMD034K20B, FILTREC DMD034K20V, MAHLE 852034MIC25, MAHLE 852034MICVST25, MAIN FILTER MF0061139, MAIN FILTER MF0061140, NATIONAL FILTERS 106110811, NATIONAL FILTERS 131110811, PUROLATOR/FACET 2034EAM201
Filter Media
PAPER
Height
5.68
Micron Rating
20
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-20P-HC-V
- Zoro #
- G822526778
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140P25G000P, FILTER-X XH02459, FILTREC DMD034K20B, FILTREC DMD034K20V, MAHLE 852034MIC25, MAHLE 852034MICVST25, MAIN FILTER MF0061139, MAIN FILTER MF0061140, NATIONAL FILTERS 106110811, NATIONAL FILTERS 131110811, PUROLATOR/FACET 2034EAM201
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.09
- OD Bottom
- 3.06
- OD Top
- 3.06
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.