HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03B40V
- Mfr # PMH149-3-40SS-V
- Zoro # G822463899
product price:Â
$
61.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G40G000P, FILTER-X XH02562, FILTREC DMD149B40B, FILTREC DMD149B40V, HY-PRO HP40L340WB, MAHLE 852149DRG40, MAIN FILTER MF0061354, MAIN FILTER MF0061355, NATIONAL FILTERS 131110939, NATIONAL FILTERS 141110939, REXROTH 185G40G000M, REXROTH 18
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
40
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-40SS-V
- Zoro #
- G822463899
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185G40G000P, FILTER-X XH02562, FILTREC DMD149B40B, FILTREC DMD149B40V, HY-PRO HP40L340WB, MAHLE 852149DRG40, MAIN FILTER MF0061354, MAIN FILTER MF0061355, NATIONAL FILTERS 131110939, NATIONAL FILTERS 141110939, REXROTH 185G40G000M, REXROTH 18
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.19
- OD Top
- 1.19
- Collapse Pressure
- 435
- ID Top
- 0.64
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.