Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03D20V2
Mfr # PMH149-3-20P-HC-V
Zoro # G822481008
product price:Â
$
34.99
/ea
Sold in multiples of 2 for $69.98
Key Features
Replaces OEM Part
EPPENSTEINER 185P25C000P, FILTER-X XH02565, FILTREC DMD149D20B, MAHLE 852149MICVST25, REXROTH 185P25C000M, REXROTH 185P25C000V, STAUFF SL003D20B, STAUFF SL003D20B2, STAUFF SL003D20V, STAUFF SL003D20V2, STAUFF SL03D20B, STAUFF SL03D20B2, STAUFF SL03D20V, S
Filter Media
PAPER
Height
2.75
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-20P-HC-V
- Zoro #
- G822481008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185P25C000P, FILTER-X XH02565, FILTREC DMD149D20B, MAHLE 852149MICVST25, REXROTH 185P25C000M, REXROTH 185P25C000V, STAUFF SL003D20B, STAUFF SL003D20B2, STAUFF SL003D20V, STAUFF SL003D20V2, STAUFF SL03D20B, STAUFF SL03D20B2, STAUFF SL03D20V, S
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.19
- ID Top
- 0.64
- Collapse Pressure
- 3045
- OD Top
- 1.19