Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03F10B2
- Mfr # PMH149-3-10G-HC-V
- Zoro # G822463745
product price:Â
$
42.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185H10SLC000P, EPPENSTEINER 185H10XLC000P, FILTER-X XH02570, FILTREC DMD149F10B, IKRON HHC30153, JURA FILTRATION SH64204, MAHLE 77684699, MAHLE 852149SMVST10, MAHLE 852149SMXVST10, REXROTH 185H10SLC000M, REXROTH 185H10SLC000V, REXROTH 185H10X
Filter Media
MICROGLASS
Height
2.75
Micron Rating
10
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-10G-HC-V
- Zoro #
- G822463745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185H10SLC000P, EPPENSTEINER 185H10XLC000P, FILTER-X XH02570, FILTREC DMD149F10B, IKRON HHC30153, JURA FILTRATION SH64204, MAHLE 77684699, MAHLE 852149SMVST10, MAHLE 852149SMXVST10, REXROTH 185H10SLC000M, REXROTH 185H10SLC000V, REXROTH 185H10X
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.19
- Collapse Pressure
- 3045
- OD Top
- 1.19
- ID Top
- 0.64
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.