HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03K10V2
- Mfr # PMH149-3-10P-V
- Zoro # G322460732
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Replaces OEM Part
EPPENSTEINER 185P10G000P, FILTER-X XH02572, FILTREC DMD149K10B, MAHLE 77684566, MAHLE 852149MIC10, REXROTH 185P10G000M, REXROTH 185P10G000V, STAUFF SL003K10B, STAUFF SL003K10B2, STAUFF SL003K10V, STAUFF SL003K10V2, STAUFF SL03K10B, STAUFF SL03K10B2, STAUF
Filter Media
PAPER
Height
2.75
Micron Rating
10
OD Top
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-10P-V
- Zoro #
- G322460732
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185P10G000P, FILTER-X XH02572, FILTREC DMD149K10B, MAHLE 77684566, MAHLE 852149MIC10, REXROTH 185P10G000M, REXROTH 185P10G000V, STAUFF SL003K10B, STAUFF SL003K10B2, STAUFF SL003K10V, STAUFF SL003K10V2, STAUFF SL03K10B, STAUFF SL03K10B2, STAUF
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.19
- Collapse Pressure
- 435
- OD Bottom
- 1.19
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.