Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03K20B2
- Mfr # PMH149-3-20P-V
- Zoro # G922461238
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Height
2.75
Micron Rating
20
ID Top
0.64
Beta Ratio 1
2/20/2026
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-20P-V
- Zoro #
- G922461238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Micron Rating
- 20
- ID Top
- 0.64
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.19
- OD Top
- 1.19
- Replaces OEM Part
- EPPENSTEINER 185P25G000P, FILTER-X XH02573, FILTREC DMD149K20B, MAHLE 852149MIC25, REXROTH 185P25G000M, REXROTH 185P25G000V, STAUFF SL003K20B, STAUFF SL003K20B2, STAUFF SL003K20V, STAUFF SL003K20V2, STAUFF SL03K20B, STAUFF SL03K20B2, STAUFF SL03K20V, STAU
- Collapse Pressure
- 435
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.