Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03W100V
- Mfr # PMH149-3-100SS-HC-V
- Zoro # G022480801
product price:Â
$
61.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G100C000P, FILTER-X XH02574, FILTREC DMD149W100B, MAHLE 852149DRGVST100, REXROTH 185G100C000M, REXROTH 185G100C000V, STAUFF SL003W100B, STAUFF SL003W100B2, STAUFF SL003W100V, STAUFF SL003W100V2, STAUFF SL03W100B, STAUFF SL03W100B2, STAUFF
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
100
ID Top
0.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-100SS-HC-V
- Zoro #
- G022480801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185G100C000P, FILTER-X XH02574, FILTREC DMD149W100B, MAHLE 852149DRGVST100, REXROTH 185G100C000M, REXROTH 185G100C000V, STAUFF SL003W100B, STAUFF SL003W100B2, STAUFF SL003W100V, STAUFF SL003W100V2, STAUFF SL03W100B, STAUFF SL03W100B2, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.64
- OD Top
- 1.19
- Collapse Pressure
- 3045
- OD Bottom
- 1.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.