Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL045E20B
- Mfr # PMH8515-6-20G
- Zoro # G822533103
product price:Â
$
41.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29325, DONALDSON DT05025UM, DONALDSON P174293, DONALDSON P567096, EPPENSTEINER 184115H20SLE000P, EPPENSTEINER 184115H20XLE000P, FILTER-MART 050639, FILTER-MART 050984, FILTER-MART 053376, FILTER-X XH02392, FILTREC DMD0015E20B, FINN FILTER (PA
Filter Media
MICROGLASS
Height
5.59
Micron Rating
20
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-20G
- Zoro #
- G822533103
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29325, DONALDSON DT05025UM, DONALDSON P174293, DONALDSON P567096, EPPENSTEINER 184115H20SLE000P, EPPENSTEINER 184115H20XLE000P, FILTER-MART 050639, FILTER-MART 050984, FILTER-MART 053376, FILTER-X XH02392, FILTREC DMD0015E20B, FINN FILTER (PA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.32
- OD Top
- 3.32
- ID Top
- 1.88
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Dimensions
- Height
- 5.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.