Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL05E03V
- Mfr # PMH125-3-3G-V
- Zoro # G822461536
product price:Â
$
29.55
/ea
Sold in multiples of 2 for
$59.10
Key Features
Replaces OEM Part
EPPENSTEINER 1820H3SLG000P, EPPENSTEINER 1820H3XLG000P, FILTER-X XH02497, FILTREC DMD125E03B, FILTREC DMD125E03V, HYDAC/HYCON 1269164, HYDAC/HYCON 2020D03BN, HYDAC/HYCON 2020D03BNV, HY-PRO HP125NL33MB, HY-PRO HP125NL33MV, HY-PRO HP3A1L33MB, HY-PRO HP3A1L3
Filter Media
MICROGLASS
Height
3.39
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-3G-V
- Zoro #
- G822461536
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820H3SLG000P, EPPENSTEINER 1820H3XLG000P, FILTER-X XH02497, FILTREC DMD125E03B, FILTREC DMD125E03V, HYDAC/HYCON 1269164, HYDAC/HYCON 2020D03BN, HYDAC/HYCON 2020D03BNV, HY-PRO HP125NL33MB, HY-PRO HP125NL33MV, HY-PRO HP3A1L33MB, HY-PRO HP3A1L3
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 585
- ID Top
- 0.9
- OD Bottom
- 1.65
- OD Top
- 1.65
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.