HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL05E10B2
- Mfr # PMH125-3-10G-V
- Zoro # G822465763
product price:Â
$
26.15
/ea
Sold in multiples of 2 for
$52.30
Key Features
Replaces OEM Part
EPPENSTEINER 1820H10SLG000P, EPPENSTEINER 1820H10XLG000P, FILTER-X XH02498, FILTREC DMD125E10B, FILTREC DMD125E10V, HYDAC/HYCON 1269165, HYDAC/HYCON 2020D10BN, HYDAC/HYCON 2020D10BNV, HY-PRO HP125NL310MB, HY-PRO HP125NL310MV, HY-PRO HP3A1L310MB, HY-PRO HP
Filter Media
MICROGLASS
Height
3.39
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-10G-V
- Zoro #
- G822465763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820H10SLG000P, EPPENSTEINER 1820H10XLG000P, FILTER-X XH02498, FILTREC DMD125E10B, FILTREC DMD125E10V, HYDAC/HYCON 1269165, HYDAC/HYCON 2020D10BN, HYDAC/HYCON 2020D10BNV, HY-PRO HP125NL310MB, HY-PRO HP125NL310MV, HY-PRO HP3A1L310MB, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 585
- ID Top
- 0.9
- OD Bottom
- 1.65
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.