Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL090D20B
- Mfr # PMH8515-10-20P
- Zoro # G322534709
product price:Â
$
50.19
/ea
Key Features
Replaces OEM Part
DONALDSON P174294, EPPENSTEINER 181030P25E000P, FILTER-MART 012222, FILTER-X XH02408, FILTREC DMD0030D20B, IKRON HHC30148, JURA FILTRATION SH84100, MAHLE PI1030MIC25, MAIN FILTER MF0061019, NATIONAL FILTERS 105184526, PARKER G02861, PARKER PR2861, PTI/TEX
Filter Media
PAPER
Height
10.04
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-20P
- Zoro #
- G322534709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.04
Details
- Replaces OEM Part
- DONALDSON P174294, EPPENSTEINER 181030P25E000P, FILTER-MART 012222, FILTER-X XH02408, FILTREC DMD0030D20B, IKRON HHC30148, JURA FILTRATION SH84100, MAHLE PI1030MIC25, MAIN FILTER MF0061019, NATIONAL FILTERS 105184526, PARKER G02861, PARKER PR2861, PTI/TEX
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.88
- OD Bottom
- 3.32
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.32
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.